Motion
HF102

ENERPAC
HF102

Machine Oil - No, 5 gal, Jug
MI ITEM #00983590
MFR #HF102
Price$405.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HF102

Machine Oil - No, 5 gal, Jug
MI ITEM #00983590
MFR #HF102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$405.25/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Color
    Blue
  • Container Type
    Jug
  • Flash Point
    400 °F
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Enerpac
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    32 °F
  • Oil Type
    Hydraulic
  • Pour Point
    -36.5 °F
  • Product Type
    Machine Oil
  • Series
    HF
  • Temperature Range
    32 to 140 °F
  • UPC_NO
    6.62005211968E11
  • Viscosity
    32
  • Working Temperature
    32 °F / 140 °F

Overview

Mfr description
HF 102 HYD. OIL 5GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought