Motion
RW101

ENERPAC
RW101

Hydraulic Ram - Single Acting - Spring Return, 5.59 ton;5.07 ton Capacity, 0.9900 in, 25.10 mm Stroke, 4.5300 in Retracted, 5.5200 in Extended
Mi Item #00983692
MFR #RW101
Price$985.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RW101

Hydraulic Ram - Single Acting - Spring Return, 5.59 ton;5.07 ton Capacity, 0.9900 in, 25.10 mm Stroke, 4.5300 in Retracted, 5.5200 in Extended
Mi Item #00983692
MFR #RW101

Mfr description
RW101 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.48/each

Specifications

Dimensions

  • Collar Thread Length
    1.1500 in;29.20 mm
  • Extended Height
    5.5200 in
  • Lowered Height
    4.5300 in;115.10 mm
  • Maximum Height
    5.5200 in;140.20 mm
  • Outside Diameter
    2.2500 in, 57.20 mm
  • Plunger Diameter
    1.5000 in;38.10 mm
  • Retracted Height
    4.5300 in
  • Saddle Diameter
    1.3800 in;35.10 mm
  • Stroke  
    0.9900 in, 25.10 mm
  • Weight
    3.8 lbs, 1.72 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2.250-14 UNS
  • Cylinder Capacity
    5.59 ton;5.07 ton
  • Effective Area
    2.23 in²;14.39 cm²
  • Load Capacity
    11180 lbs, 5071.2 kg
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    2.23 in³;36.5 cm3
  • Piston Stroke
    0.9900 in;25.10 mm
  • Series / Type
    Workholding General Purpose Cylinder
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)