Motion
2071645

HYDAC CORP
2071645

Medium Pressure Filter - 0.7500 in, 3 μm
Mi Item #00984133
MFR #2071645
Price$676.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2071645

Medium Pressure Filter - 0.7500 in, 3 μm
Mi Item #00984133
MFR #2071645

Mfr description
LF ON 110IC3BM1.0/12B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.77/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Diameter
    3.3100 in
  • Gage Port Size
    M6x1.0
  • Overall Height
    9.6800 in
  • Port Size
    0.7500 in
  • Weight
    4.0 lbs

Details

  • Additional Details
    Pop-up indicator (manual reset)
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    3 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    110 L/min, 29 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    100 bar, 1500 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Optimicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)