Motion
MT5121704
MT5121704
MI ITEM #00984134
MFR #MT5121704
List Price$38.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121704
MI ITEM #00984134
MFR #MT5121704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.75/each for your price

Overview

Mfr description
21704 1653 HSS CHK RMR RHS 7/64"

Specifications

  • Reamer Diameter
    0.1094 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    7/8 in
  • Number Of Flutes
    4
  • Overall Length
    3-1/2 in
  • Shank Diameter
    .1030 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1653
  • Reamer Diameter Decimal Equivalent
    0.1094 in
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text