Motion
MT5121706
MT5121706
MI ITEM #00984148
MFR #MT5121706
Price$48.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121706
MI ITEM #00984148
MFR #MT5121706

Mfr description
21706 1653 HSS CHK RMR RHS 9/64"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.42/each

Specifications

Dimensions

  • Flute Length
    1 in
  • Overall Length
    4 in
  • Reamer Diameter
    0.1406 in
  • Reamer Diameter Decimal Equivalent
    0.1406 in
  • Shank Diameter
    .1350 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    1653
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)