Motion
HLF ON 110G10BM1.X/12B6

HYDAC CORP
HLF ON 110G10BM1.X/12B6

02074662 Hydraulic Pressure Filter - HLF Series, 110 Size, 10 micron, 29 gpm, Optimicron® (Low Collapse), 150 psi Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00984183
MFR #HLF ON 110G10BM1.X/12B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HLF ON 110G10BM1.X/12B6

02074662 Hydraulic Pressure Filter - HLF Series, 110 Size, 10 micron, 29 gpm, Optimicron® (Low Collapse), 150 psi Max, Pop-up Indicator - (Manual Reset), 87 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00984183
MFR #HLF ON 110G10BM1.X/12B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    252 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Size
    110

Details

  • Additional Details
    Non-Welded Housing Design
  • Element Material
    Fiberglass
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    150 psi
  • Media Type
    Optimicron® (Low Collapse)
  • Mounting Configuration
    In-line Threaded
  • Seal Material
    Nitrile
  • Series
    HLF
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Trip Pressure
    72 psid
  • Valve Bypass Cracking Pressure
    87 psi

Overview

Mfr description
HLF ON 110G10BM1.X/12B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Choice of NPT, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60–1320) to allow easy installation without costly adapters
  • O-ring seals provide positive, reliable sealing
  • Choice of O-ring materials (Nitrile, Fluoroelastomer, EPDM) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water base fluids
  • Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement, and contaminated fluid cannot be washed downstream when element is serviced
  • HYDAC differential pressure indicators have no external dynamic seal, resulting in high system reliability due to magnetic actuation, thus eliminating a potential leak point
  • Poppet-type bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Special finishes and coatings available
  • Fatigue pressure ratings equals maximum allowable working pressure rating
  • 10 micron filtration rating
  • Betamicron® element
  • Pop up clogging indicator with automatic reset
  • Bypass valve: 87 psi
  • Maximum pressure: 1,500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought