Motion
LFBH/HC110G20BM1.0/12

HYDAC CORP
LFBH/HC110G20BM1.0/12

02063945 Medium Pressure Hydraulic Filter - LF Series, 110 Size, 20 micron, 29 gpm, Betamicron® (High Collapse), 1500 psi Max, Pop-up Indicator - (Manual Reset), Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00984286
MFR #LFBH/HC110G20BM1.0/12
List Price$794.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LFBH/HC110G20BM1.0/12

02063945 Medium Pressure Hydraulic Filter - LF Series, 110 Size, 20 micron, 29 gpm, Betamicron® (High Collapse), 1500 psi Max, Pop-up Indicator - (Manual Reset), Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00984286
MFR #LFBH/HC110G20BM1.0/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$794.01/each for your price

Overview

Mfr description
LFBH/HC110IC20BM1.0/12
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • Inlet & outlet port options include NPT, BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids
  • Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement, and contaminated fluid cannot be washed downstream when element is serviced
  • HYDAC differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point
  • A poppet-type bypass valve (optional) is separate from the main flow path, in the filter head, to provide positive sealing during normal operation and fast opening during cold starts and flow surges

Specifications

  • Filter Type
    Medium Pressure In-Line
  • Mounting Configuration
    In-line Threaded
  • Series
    LF
  • Size
    110
  • Filter Rating
    20 micron
  • Maximum Flow Rate
    29 gpm
  • Media Type
    Betamicron® (High Collapse)
  • Maximum Operating Pressure
    1500 psi
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Valve Bypass Cracking Pressure
    Without Bypass
  • Element Material
    Fiberglass
  • Overall Length
    252 mm
  • Head Material
    Cast Aluminum
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    4 Mounting Holes
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Fatigue Pressure
    1500 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -22 °F
  • Collapse Rating
    3045 psid
  • Burst Pressure
    6090 psi
  • Bowl Material
    Aluminum Extrusion
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Nitrile Rubber (NBR)
  • Weight
    4.00 lbs
  • Additional Details
    Standard filter. Aluminum for low weight and water tolerance.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text