Motion
SI 5999
Gasket Sealant - Paste, Gray Color, 300 ml, Cartridge
MI ITEM #00984371
MFR #SI 5999
Price$113.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Gray Color, 300 ml, Cartridge
MI ITEM #00984371
MFR #SI 5999

Mfr description
231230 21744 5999 GREY RTV 300ML CQ/BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.44/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.45

Details

  • Application
    Gaskets
  • Chemical Base
    Oxime Silicone
  • Color
    Gray
  • Container Capacity
    10 oz
  • Container Type
    Cartridge
  • Fixture Time
    10 min.
  • Full Cure
    7 days
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +625 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    NSF Category P1
  • Type
    Oil and Water-Resistant, Noncorrosive
  • UPC_NO
    079340217447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)