Motion
21746
Silicone Sealant - Black, Silicone / Oxime Base, 300 ml, Cartridge, 24 hr Cure Time
Mi Item #00984384
MFR #21746
Price$104.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Black, Silicone / Oxime Base, 300 ml, Cartridge, 24 hr Cure Time
Mi Item #00984384
MFR #21746

Mfr description
231232 21746 5910 RTV SIL. 300 ML CQ/BN
  • One-part RTV silicone that has superior flexibility and adhesion
  • Excellent fluid resistance
  • Medium body and easy to dispense
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.33/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.34 @ 25 °C
  • Weight
    0.79 lbs

Details

  • Application
    Sealing
  • Chemical Base
    Silicone / Oxime
  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +500 °F
  • Package Type
    Cartridge
  • Prop 65 Statement
    Cancer and Reproductive Harm
  • UPC_NO
    079340217461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)