Motion
MT5121748
MT5121748
MI ITEM #00984397
MFR #MT5121748
Price$353.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121748
MI ITEM #00984397
MFR #MT5121748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$353.08/each

Specifications

Dimensions

  • Flute Length
    2-7/8 in
  • Overall Length
    11 in
  • Reamer Diameter
    1.1875 in
  • Reamer Diameter Decimal Equivalent
    1.1875 in
  • Shank Diameter
    .9990 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Type
    Chucking
  • Series
    1653
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
21748 1653 HSS CHK RMR RHS 1-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought