Motion
R431000659

AVENTICS
R431000659

Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2-F Friction Retained Handle, 0 to 149 psi Working Pressure, 0 to 59 psi Adjustment Range
MI ITEM #00984726
MFR #R431000659
Price$507.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431000659

Poppet Valve - 0.203 Cv Flow Rate, 1/8 NPT Ports, M-2-F Friction Retained Handle, 0 to 149 psi Working Pressure, 0 to 59 psi Adjustment Range
MI ITEM #00984726
MFR #R431000659

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$507.44/each

Specifications

Dimensions

  • Max Particle Size
    50 µm
  • Port Size
    1/8 NPT
  • Weight
    1.65 lbs

Details

  • Adjustment Range
    0 to 59 psi
  • Flow Coefficient
    0.203 Cv
  • Handle Type
    M-2-F Friction Retained Handle
  • Manufacturer Product Page
  • Medium
    Comptessed Air
  • Temperature Range
    -40 to 159 °F
  • Working Pressure
    0 to 149 psi

Overview

Mfr description
R431000659 M PLUS VALVE,M-2-F,0-60 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought