Motion
2084649

HYDAC CORP
2084649

Medium Pressure Filter - 1.5000 in, 74 μm
Mi Item #00984869
MFR #2084649
Price$1,911.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2084649

Medium Pressure Filter - 1.5000 in, 74 μm
Mi Item #00984869
MFR #2084649

Mfr description
LFW/HC330IF74BM1.0/12B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,911.22/each

Specifications

Dimensions

  • Overall Height
    11.9100 in
  • Overall Width
    6.3000 in
  • Port Size
    1.5000 in

Details

  • Additional Details
    Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF) | Inlet and outlet port options include NPT | BSPP and SAE straight thread O-ring boss to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve (optional) is separate from the main flow path | in the filter head
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Filter Rating
    74 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    330 L/min, 84 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    84 gpm, 330 l/min
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Wire Mesh
  • Media Type
    Wire Mesh
  • Micron Rating
    74 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    LF
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)