Motion
5633-273-005

WARNER
5633-273-005

Electro Pack Clutch/brake Magnetic Brake - 0.3735 in Bore, Base, 90 V dc, 15 ft-lbs Torque, Electro Pack Clutch/Brake, 3.437 in OD, 6 in Length
Mi Item #00984896
MFR #5633-273-005
Price$2,348.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5633-273-005

Electro Pack Clutch/brake Magnetic Brake - 0.3735 in Bore, Base, 90 V dc, 15 ft-lbs Torque, Electro Pack Clutch/Brake, 3.437 in OD, 6 in Length
Mi Item #00984896
MFR #5633-273-005

Mfr description
5633-273-005 ELECTRO-PACK EP 170 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,348.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.3735 in
  • Brake Outside Diameter  
    3.437 in
  • Overall Length  
    6 in

Details

  • Brake Type
    Electro Pack Clutch/Brake
  • Maximum Dynamic Torque Capacity
    1-1/4 ft-lbs
  • Mounting Type
    Base
  • Nominal Static Torque
    15 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582075215
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)