Motion
5282-271-011

WARNER
5282-271-011

EC-825, 1.1250 in Bore/Shaft Size, .25 x .125 in Keyway, 90 DC, 3600 RPM
Mi Item #00984930
MFR #5282-271-011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5282-271-011

EC-825, 1.1250 in Bore/Shaft Size, .25 x .125 in Keyway, 90 DC, 3600 RPM
Mi Item #00984930
MFR #5282-271-011

Mfr description
5282-271-011 EC-825-1-1/8 90V ELECT CLTC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Clutch Outside Diameter  
    8.656 in
  • Overall Length
    8 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    125 ft-lbs
  • UPC_NO
    786582055743
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)