Motion
5282-271-012

WARNER
5282-271-012

EC-825, 1.2500 in Bore/Shaft Size, .25 x .125 in Keyway, 90 DC, 3600 RPM
MI ITEM #00984964
MFR #5282-271-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5282-271-012

EC-825, 1.2500 in Bore/Shaft Size, .25 x .125 in Keyway, 90 DC, 3600 RPM
MI ITEM #00984964
MFR #5282-271-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5282-271-012 EC-825-1-1/4 90V ELECT CLTC

Specifications

  • Nominal Static Torque
    125 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Clutch Outside Diameter
  • Overall Length
    8 in
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582055750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text