Motion
MT5121855
MT5121855
Mi Item #00985183
MFR #MT5121855
Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5121855
Mi Item #00985183
MFR #MT5121855

Mfr description
21855 1654 HSS RMR 1MT RHS 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.18/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Morse Taper Shank Size
    1MT
  • Overall Length
    7 in
  • Reamer Diameter
    0.3750 in
  • Reamer Diameter Decimal Equivalent
    0.3750 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    1654
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)