Motion
0030 D 020 V

HYDAC CORP
0030 D 020 V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Metal Fiber, 20 micron, 8 gpm Max Flow
Mi Item #00985214
MFR #0030 D 020 V
Price$408.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 020 V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Metal Fiber, 20 micron, 8 gpm Max Flow
Mi Item #00985214
MFR #0030 D 020 V

Mfr description
0030 D 020 V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$408.77/each

Specifications

Dimensions

  • Element Size
    0030
  • Height
    6.1000 in,155 mm
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    6.1000 in,155 mm
  • Outside Diameter
    1.9000 in,47 mm
  • Overall Diameter
    1.9000 in,47 mm
  • Overall Length
    6.1000 in, 155 mm
  • Width
    1.9000 in,47 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Stainless Steel Metal Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)