Motion
0030 D 149 W/HC

HYDAC CORP
0030 D 149 W/HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 149 micron, 8 gpm Max Flow
Mi Item #00985255
MFR #0030 D 149 W/HC
Price$122.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 149 W/HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 149 micron, 8 gpm Max Flow
Mi Item #00985255
MFR #0030 D 149 W/HC

Mfr description
0030 D 149 W/HC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.52/each

Specifications

Dimensions

  • Element Size
    0030
  • Height
    3.7000 in,94 mm
  • Inside Diameter
    0.4720 in,12 mm
  • Length
    3.7 in | 94 mm
  • Outside Diameter
    1.4 in | 35 mm
  • Overall Diameter
    1.4000 in,35 mm
  • Overall Length
    3.7000 in, 94 mm
  • Width
    1.4000 in,35 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    149 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)