Motion
21873
Chucking Reamer - 0.9375 in, HSS, 2-5/8 in Spiral Flute, Bright Finish, List No. 1654
MI ITEM #00985358
MFR #21873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chucking Reamer - 0.9375 in, HSS, 2-5/8 in Spiral Flute, Bright Finish, List No. 1654
MI ITEM #00985358
MFR #21873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21873 1654 HSS RMR 3MT RHS 15/16"

Specifications

  • Reamer Diameter
    0.9375 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    2-5/8 in
  • Number Of Flutes
    8
  • Overall Length
    10 in
  • Morse Taper Shank Size
    3MT
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1654
  • Reamer Diameter Decimal Equivalent
    0.9375 in
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text