Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chucking Reamer - 1.3750 in, HSS, 3-1/4 in Spiral Flute, Bright Finish, List No. 1654
MI ITEM #00985432
MFR #21881

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
21881 1654 HSS RMR 4MT RHS 1-3/8"

Specifications

  • Reamer Diameter
    1.3750 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    3-1/4 in
  • Number Of Flutes
    10
  • Overall Length
    12 in
  • Morse Taper Shank Size
    4MT
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1654
  • Reamer Diameter Decimal Equivalent
    1.3750 in
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text