Motion
7105-448-005

WARNER
7105-448-005

MCS-636 Diffuse Reflective Photoelectric Sensor -
Mi Item #00985626
MFR #7105-448-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
7105-448-005

MCS-636 Diffuse Reflective Photoelectric Sensor -
Mi Item #00985626
MFR #7105-448-005

Mfr description
7105-448-005 MCS-636 (8212-000-XXX)
  • Heavy duty zinc die cast housing
  • LED indication of output
  • NEMA 1, 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Current
    250 mA

Details

  • Additional Details
    The Compact Series of photoelectric sensors are rugged industrial DC voltage input photoelectric sensors with a reliable performance for many general purpose applications. Sensing mode capabilities include: Through-Beam (up to 500 ft.), Retro and Diffuse Reflective. Output standard on all units is light activated/dark activated NPN transistor. LA/DA is selectable at the time of installation by wire selection. All Compact Series of sensors are designed to work with the Warner Electric range of sensor controls.
  • Cable
    10 ft cable (included)
  • Connection
    Integral Cable
  • Construction Type
    Rectangular Housing
  • Features & Benefits
    • Heavy duty zinc die cast housing• LED indication of output• NEMA 1, 12• Temperature rating -22°F to +158°F• 10 ft. cable
  • Housing Material
    Zinc die cast
  • Input Voltage
    22-28 V dc
  • Manufacturer Catalog
  • Max Cycle Rate
    250 Hz
  • Mounting Bracket
    7430-448-003 (Sold Separately)
  • NEMA Design Class
    NEMA 1, 12
  • Output Mode
    NPN - Open Collector
  • Product Type
    Photoelectric Sensors
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Sensing Principle
    Diffuse Reflective Sensor
  • Sensing Range
    0 to 1 ft
  • Series
    Compact Series
  • Switching Function
    LA/DA-(Light/Dark) Activated
  • Temperature Range
    -22 to +158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)