Motion
2062253

HYDAC CORP
2062253

Hydraulic Filter Element - 0165, 20 μm, Polyester Fleece, Cellulose
MI ITEM #00985651
MFR #2062253
Price$140.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2062253

Hydraulic Filter Element - 0165, 20 μm, Polyester Fleece, Cellulose
MI ITEM #00985651
MFR #2062253

Mfr description
0165 R 020 P/HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.90/each

Specifications

Dimensions

  • Diameter
    2.4000 in
  • Element Length
    9.0000 in
  • Filter Size
    0165
  • Overall Height
    9.0000 in
  • Overall Length
    9.0000 in
  • Overall Width
    2.4000 in

Details

  • Additional Details
    These are non-stock items - Minimum quantities may apply
  • Body Material
    Polyester
  • Element Material
    Cellulose, Polyester Fleece
  • Element Type
    Cartridge
  • Filter Rating
    20 μm
  • Filter Type
    Hydraulic Filter Element
  • Fluid Comp
    Hydraulic Oil, Lube Oil
  • Material
    Polyester
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Polyester
  • Media Type
    HC=Polyester Fleece | Cellulose
  • Micron Rating
    20 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)