Motion
454
QuickTite Cyanoacrylate Adhesive - Transparent, 10 g, Syringe, Gel, 24 hr Cure Time
MI ITEM #00985770
MFR #454
Your Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QuickTite Cyanoacrylate Adhesive - Transparent, 10 g, Syringe, Gel, 24 hr Cure Time
MI ITEM #00985770
MFR #454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$44.36/each(List $53.58)

Overview

Mfr description
231346 21925 454 PRISM 10 GR SYR
  • One part, surface insensitive, room temperature cure
  • Designed for the assembly of difficult-to-bond materials which require uniform stress distribution
  • Particularly suited for bonding porous or absorbent materials
  • No-run viscosity for large gaps and vertical surfaces
  • Color: Clear

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Gel
  • Package Type
    Syringe
  • Package Size
    10 g
  • Cure Time
    24 hr
  • Color
    Transparent
  • UPC_NO
    079340219250
  • Application
    Overhead/vertical application, Repairing
  • Fixture Time
    45 sec
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought