Motion
0330 S 149 W/HC

HYDAC CORP
0330 S 149 W/HC

Hydraulic Suction Filter Element - Suction, Cartridge, Stainless Steel Wire Mesh, 149 micron
MI ITEM #00985860
MFR #0330 S 149 W/HC
Price$489.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 S 149 W/HC

Hydraulic Suction Filter Element - Suction, Cartridge, Stainless Steel Wire Mesh, 149 micron
MI ITEM #00985860
MFR #0330 S 149 W/HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$489.70/each

Specifications

Dimensions

  • Height
    7 in | 177 mm
  • Inside Diameter
    40.2 mm | 2.087 in
  • Outside Diameter
    3.7 in | 95 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Suction
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    149 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0330 S 149 W/HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought