Motion
21953
Double Lip Grease Seal - Solid, 2.199 in Shaft Dia., 2.804 in OD, 0.300 in Overall Width, HMA85 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00985961
MFR #21953
List Price$37.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Grease Seal - Solid, 2.199 in Shaft Dia., 2.804 in OD, 0.300 in Overall Width, HMA85 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00985961
MFR #21953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.54/each for your price

Overview

Mfr description
21953 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.199 in
  • Outside Diameter
    2.804 in
  • Overall Width
    0.300 in
  • Design Type
    HMA85
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311024471
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought