Motion
0500 R 149 W/HC

HYDAC CORP
0500 R 149 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 149 micron, 132 gpm Max Flow
Mi Item #00985972
MFR #0500 R 149 W/HC
Price$591.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0500 R 149 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 149 micron, 132 gpm Max Flow
Mi Item #00985972
MFR #0500 R 149 W/HC

Mfr description
0500 R 149 W/HC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$591.18/each

Specifications

Dimensions

  • Element Size
    0500
  • Inside Diameter
    48 mm | 1.89 in
  • Length
    10.9 in | 276 mm
  • Outside Diameter
    3.7 in | 95 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    132 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    149 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)