Motion
0660 D 005 V

HYDAC CORP
0660 D 005 V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 5 micron
MI ITEM #00986000
MFR #0660 D 005 V
Price$5,244.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 D 005 V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 5 micron
MI ITEM #00986000
MFR #0660 D 005 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,244.25/each

Specifications

Details

  • Element Application
    Pressure
  • Filter Material
    Stainless Steel Metal Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    V

Overview

Mfr description
0660 D 005 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought