Motion
21962 Kit
Oil Seal Kit - Seal & Sleeve, 2.123 in Shaft Dia., 2.741 in OD, 0.438 in Width, Nitrile Lip
MI ITEM #00986026
MFR #21962 Kit
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 2.123 in Shaft Dia., 2.741 in OD, 0.438 in Width, Nitrile Lip
MI ITEM #00986026
MFR #21962 Kit

Mfr description
21962 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.741 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    2.123 in
  • Weight
    0.21 lbs
  • Width
    0.438 in

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311158954
  • UPC_NO
    085311158954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)