Motion
5383-170-005

WARNER
5383-170-005

Power-on Electro Module Magnetic Brake - 2-5/8 in Bore, Motor, Through Shaft, 90 V dc, 125 ft-lbs Torque, Power-On Electro Module, 3-3/8 in OD, 8.656 in Length
Mi Item #00986105
MFR #5383-170-005
Price$4,280.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5383-170-005

Power-on Electro Module Magnetic Brake - 2-5/8 in Bore, Motor, Through Shaft, 90 V dc, 125 ft-lbs Torque, Power-On Electro Module, 3-3/8 in OD, 8.656 in Length
Mi Item #00986105
MFR #5383-170-005

Mfr description
5383-170-005 ELECTRO BRAKE EB 825 90V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,280.96/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Brake Outside Diameter  
    3-3/8 in
  • Overall Length  
    8.656 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    125 ft-lbs
  • Mounting Type
    Motor, Through Shaft
  • Nominal Static Torque
    125 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582067791
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)