Motion
0850 R 010 ON

HYDAC CORP
0850 R 010 ON

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 225 gpm Max Flow
Mi Item #00986145
MFR #0850 R 010 ON
Price$557.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0850 R 010 ON

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 225 gpm Max Flow
Mi Item #00986145
MFR #0850 R 010 ON

Mfr description
0850 R 010 ON
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$557.94/each

Specifications

Dimensions

  • Element Size
    0850
  • Height
    16.3000 in,414 mm
  • Inside Diameter
    2.6770 in,68 mm
  • Length
    16.3000 in,414 mm
  • Outside Diameter
    4.5000 in,114.30 mm
  • Overall Diameter
    4.5000 in,114 mm
  • Overall Length
    16.3000 in, 414 mm
  • Width
    4.5000 in,114 mm

Details

  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    225 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)