Motion
WHEEL BEARING LUBRICANT 16OZ TUB

LUBRIPLATE LUBRICANTS CO
WHEEL BEARING LUBRICANT 16OZ TUB

WHEEL BEARING LUBR., 12/16 OZ TUBS
Mi Item #00986331
MFR #WHEEL BEARING LUBRICANT 16OZ TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
WHEEL BEARING LUBRICANT 16OZ TUB

WHEEL BEARING LUBR., 12/16 OZ TUBS
Mi Item #00986331
MFR #WHEEL BEARING LUBRICANT 16OZ TUB

Mfr description
L0220-004 GREASE WHEEL BEARING 16OZ TUB
  • Extreme pressure
  • Water-resistant
  • For use on cars, trucks, trailers, off-highway equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • NLGI Grade
    2
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    1.10 lbs

Details

  • Application
    Wheel bearings
  • Base Type
    Lithium Complex
  • Color
    White
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    288°C/560 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215722006
  • Oil Type
    Mineral
  • Package Qty
    12
  • Type
    Extreme Pressure
  • UPC_NO
    089215722006
  • Viscosity
    215
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)