Motion
L0220-039
Bearings Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00986718
MFR #L0220-039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearings Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00986718
MFR #L0220-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Wheel bearings
  • Base Type
    Lithium Complex
  • Color
    White
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    288°C/560 °F
  • Flash Point
    260°C/500°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215422005
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    Extreme Pressure
  • Viscosity
    215
  • Water Resistance
    Water Resistant

Overview

Mfr description
WHEEL BRG LUB 120 LB DRUM
  • Extreme pressure
  • Water-resistant
  • For use on cars, trucks, trailers, off-highway equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought