Motion
L0220-040
Bearings Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00986731
MFR #L0220-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearings Grease - Extreme Pressure, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00986731
MFR #L0220-040

Mfr description
WHEEL BRG LUB 420 LB DRUM
  • Extreme pressure
  • Water-resistant
  • For use on cars, trucks, trailers, off-highway equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Wheel bearings
  • Base Type
    Lithium Complex
  • Color
    White
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    288°C/560 °F
  • Flash Point
    260°C/500°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215422012
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    Extreme Pressure
  • Viscosity
    215
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)