Motion
4.01.09 S 10 P

HYDAC CORP
4.01.09 S 10 P

Hydraulic Suction Filter Element - Suction, Cartridge, Paper, 10 micron
Mi Item #00987139
MFR #4.01.09 S 10 P
Price$280.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.01.09 S 10 P

Hydraulic Suction Filter Element - Suction, Cartridge, Paper, 10 micron
Mi Item #00987139
MFR #4.01.09 S 10 P

Mfr description
4.01.09 S 10 P
  • Polyester media - plastic coating eliminates swelling
  • Collapse Rating - 145 psid
  • Surface Filtration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.29/each

Specifications

Dimensions

  • Outside Diameter
    3.7 in|93.7 mm
  • Overall Length
    9 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Suction
  • Element Type
    Cartridge
  • Filter Material
    Paper
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)