Motion
MT5022104
MT5022104
MI ITEM #00987301
MFR #MT5022104
Your Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5022104
MI ITEM #00987301
MFR #MT5022104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.51/each(List $44.29)

Overview

Mfr description
22104 1655 HSS CHUCK REAMER #57

Specifications

  • Reamer Diameter
    #57
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    1/2 in
  • Number Of Flutes
    4
  • Overall Length
    2-1/2 in
  • Shank Diameter
    .0390 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655
  • Reamer Diameter Decimal Equivalent
    0.0430 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text