Motion
MT5022119
MT5022119
MI ITEM #00987375
MFR #MT5022119
Your Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5022119
MI ITEM #00987375
MFR #MT5022119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.58/each(List $32.86)

Overview

Mfr description
22119 1655 HSS CHUCK REAMER #45

Specifications

  • Reamer Diameter
    #45
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    3/4 in
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Shank Diameter
    .0771 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655
  • Reamer Diameter Decimal Equivalent
    0.0820 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text