Motion
MT5022122
MT5022122
MI ITEM #00987391
MFR #MT5022122
Your Price$26.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5022122
MI ITEM #00987391
MFR #MT5022122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.96/each(List $31.00)

Overview

Mfr description
22122 1655 HSS CHUCK REAMER #42

Specifications

  • Reamer Diameter
    #42
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    3/4 in
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Shank Diameter
    .0880 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655
  • Reamer Diameter Decimal Equivalent
    0.0935 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought