Motion
22125
Rotary Shaft Seal - Solid, 2.205 in Shaft Dia., 2.993 in OD, 0.435 in Overall Width
MI ITEM #00987402
MFR #22125
Your Price$51.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.205 in Shaft Dia., 2.993 in OD, 0.435 in Overall Width
MI ITEM #00987402
MFR #22125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.25/each(List $70.72)

Overview

Mfr description
22125 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.205 in
  • Outside Diameter
    2.993 in
  • Overall Width
    0.435 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311152105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text