Motion
MT5022141
MORSE® Cutting Tools Chucking Reamer
MI ITEM #00987477
MFR #MT5022141
Your Price$35.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
MI ITEM #00987477
MFR #MT5022141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.49/each(List $40.82)

Overview

Mfr description
22141 1655 HSS CHUCK REAMER #28

Specifications

  • Reamer Diameter
    #28
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Round
  • Flute Length
    1 in
  • Number Of Flutes
    6
  • Overall Length
    4 in
  • Shank Diameter
    .1350 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655
  • Reamer Diameter Decimal Equivalent
    0.1405 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought