Motion
22175
Oil Seal - Solid, 2.222 in Shaft Dia., 3.543 in OD, 0.750 in Overall Width, UNITIZE Design
MI ITEM #00987631
MFR #22175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.222 in Shaft Dia., 3.543 in OD, 0.750 in Overall Width, UNITIZE Design
MI ITEM #00987631
MFR #22175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.543 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    2.222 in
  • Weight
    0.45 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Seal Paired With And Encased Into An Integrated Wear Sleeve
  • Description Keyword
    UNITIZE Design
  • Design Type
    UNITIZE
  • Manufacturer Upc Number
    085311024617
  • Solid / Split
    Solid

Overview

Mfr description
22175 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought