Motion
MT5022175
MORSE® Cutting Tools Chucking Reamer
Mi Item #00987634
MFR #MT5022175
Price$46.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
Mi Item #00987634
MFR #MT5022175

Mfr description
22175 1655 HSS CHUCK REAMER #2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.68/each

Specifications

Dimensions

  • Flute Length
    1.5000 in
  • Overall Length
    6 in
  • Reamer Diameter
    0.2210 in, 5.61 mm
  • Reamer Diameter Decimal Equivalent
    0.2210 in
  • Shank Diameter
    .2173 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    +.0001/+.0004 in
  • Reamer Type
    Chucking
  • Series
    1655
  • Shank Type
    Round
  • Specification
    Wire Gauge
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)