Motion
MT5022177
MT5022177
MI ITEM #00987643
MFR #MT5022177
List Price$50.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5022177
MI ITEM #00987643
MFR #MT5022177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.66/each for your price

Overview

Mfr description
22177 1655 HSS CHUCK RMR LTR "A"

Specifications

  • Reamer Diameter
    A
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    6
  • Overall Length
    6 in
  • Shank Diameter
    .2265 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655
  • Reamer Diameter Decimal Equivalent
    0.2340 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text