Specifications
Dimensions
- Clutch Brake Size Code400
Details
- Clutch Brake TypeMagnetic Brake, Magnetic Clutch
- Compatible Model Part NumberEP-400
- Product TypesArmature Assembly with Autogap
- SeriesEP
- UPC_NO786582038272
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)