Motion
22224
Polyacrylate Oil Seal - Solid, 2.244 in Shaft Dia., 2.835 in OD, 0.331 in Overall Width, HMSA21 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00987971
MFR #22224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 2.244 in Shaft Dia., 2.835 in OD, 0.331 in Overall Width, HMSA21 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00987971
MFR #22224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.835 in
  • Overall Width
    0.331 in
  • Shaft Diameter
    2.244 in
  • Weight
    0.08 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    HMSA21 Design
  • Design Type
    HMSA21
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311169134
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.

Overview

Mfr description
22224 OIL SEAL
  • Metal-Cased With Partial Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
  • Rubber On Inside Wall (Partial).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought