Specifications
Dimensions
- Outside Diameter15 in
Details
- Clutch Brake TypeMagnetic Brake
- Compatible Model Part NumberMTB
- Product TypesArmature
- SeriesMTB
- UPC_NO786582052278
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)