Motion
MT5022248
MORSE® Cutting Tools Chucking Reamer
MI ITEM #00988180
MFR #MT5022248
Price$274.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
MI ITEM #00988180
MFR #MT5022248

Mfr description
22248 1655 HSS CHUCK RMR 1-1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.02/each

Specifications

Dimensions

  • Flute Length
    2.8750 in
  • Overall Length
    11 in
  • Reamer Diameter
    1.1250 in, 28.57 mm
  • Reamer Diameter Decimal Equivalent
    1.1250 in
  • Shank Diameter
    .8740 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Diameter Tolerance
    +.0001/+.0004 in
  • Reamer Type
    Chucking
  • Series
    1655
  • Shank Type
    Round
  • Specification
    Inch
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)