Motion
5380-170-007

WARNER
5380-170-007

EB-375, 0.6250 in Bore/Shaft Size, .1875 x .09375 in Keyway, 24 DC, 5000 RPM
MI ITEM #00988182
MFR #5380-170-007
Price$1,953.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5380-170-007

EB-375, 0.6250 in Bore/Shaft Size, .1875 x .09375 in Keyway, 24 DC, 5000 RPM
MI ITEM #00988182
MFR #5380-170-007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,953.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in

Details

  • Brake Type
    Electro Brake
  • Manufacturer Upc Number
    786582067159
  • UPC_NO
    786582067159
  • Voltage Rating
    24 V dc

Overview

Mfr description
5380-170-007 BRAKE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought