Motion
RFBN/HC330DL5B1.0/16

HYDAC CORP
RFBN/HC330DL5B1.0/16

02066171 Hydraulic Return Line Filter - RF Series, 330 Size, 5 micron, 87 gpm Max Flow, Betamicron® (Low Collapse), 360 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00988199
MFR #RFBN/HC330DL5B1.0/16
Price$1,034.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFBN/HC330DL5B1.0/16

02066171 Hydraulic Return Line Filter - RF Series, 330 Size, 5 micron, 87 gpm Max Flow, Betamicron® (Low Collapse), 360 psi Max, Visual Pop-UP - (Auto Reset), 43 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #00988199
MFR #RFBN/HC330DL5B1.0/16

Mfr description
RF ON 330VL5B1.0/16
  • RF 30 filters are constructed of polyamide plastic.
  • RF 60 - 330 filters are constructed of aluminum material. Aluminum alloy is water tolerant - anodization is not required for high water based fluids (HWBF).
  • RF 660 - 1300 filters are constructed of ductile iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.87/each

Specifications

Dimensions

  • Overall Height
    282 mm
  • Overall Length
    152 mm
  • Port 1 Size/Type
    SAE 2 Code 61 Flange
  • Port 2 Size/Type
    2 NPT
  • Size
    330
  • Weight
    9.00 lbs

Details

  • Bowl Material
    Aluminum
  • Bowl Style
    Housing With Lid
  • Burst Pressure
    1440 psi
  • Collapse Rating
    290 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    478 psi @ 700,000 cycles
  • Filter Material
    Ductile Iron
  • Filter Rating
    5 micron
  • Filter Type
    Low Pressure Return Line - In Tank
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    360 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-tank, Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Mounting Type
    In-tank, Inline
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)