Motion
MT5022252
MT5022252
MI ITEM #00988222
MFR #MT5022252
List Price$481.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5022252
MI ITEM #00988222
MFR #MT5022252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.47/each for your price

Overview

Mfr description
22252 1-1/2 CHUCK REAMR HSS 5T SHK 10FL

Specifications

  • Reamer Diameter
    1.5000 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    3-1/2 in
  • Number Of Flutes
    10
  • Overall Length
    12-1/2 in
  • Shank Diameter
    1.2490 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655
  • Reamer Diameter Decimal Equivalent
    1.5000 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text