Motion
7120-448-004

WARNER
7120-448-004

MCS-144/814 Retro Reflective Photoelectric Sensor -
MI ITEM #00988265
MFR #7120-448-004
Price$1,416.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
7120-448-004

MCS-144/814 Retro Reflective Photoelectric Sensor -
MI ITEM #00988265
MFR #7120-448-004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,416.19/each

Specifications

Dimensions

  • Output Current
    7 A

Details

  • Additional Details
    This proven range of photoelectric sensors provides the user with a standard self-contained sensor with the possibility of modular expansion with plug-in timer, counter and output modules. A “plug-in” double pole double throw 7 amp relay is supplied with all units. Features include a light activated/dark activated switch, adjustable sensitivity and LED output indication.
  • Connection
    Screw Terminals
  • Construction Type
    Rectangular Housing
  • Counter Module
    7400-448-019 (MCS-831), 7400-448-020 (MCS-832) - Sold Separately
  • Features & Benefits
    • Heavy duty plastic housing • LED indication of sensing • Sensitivity control • Optional timing and counting modules • Replaceable industrial relay • Selectable LA/DA operation • Temperature rating 0°F to 125°F • Screw terminals for wiring • NEMA 12 • Screw down back cover
  • Housing Material
    Plastic
  • Input Voltage
    110 V ac
  • Manufacturer Catalog
  • Max Cycle Rate
    25 Hz
  • Mounting Bracket
    7430-448-001 (Sold Separately)
  • NEMA Design Class
    NEMA 12
  • Output Mode
    Relay
  • Product Type
    Photoelectric Sensors
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Relay
    7410-448-008 (Sold Separately)
  • Sensing Principle
    Retro Reflective Sensor
  • Sensing Range
    30 ft
  • Series
    MCS-144 Series
  • Switching Function
    DPDT
  • Temperature Range
    0 to 125 °F
  • Timer Module
    7400-448-024 (MCS-836), 7400-448-029 (MCS-836-1) - (Sold Separately)

Overview

Mfr description
7120-448-004 MCS-144/814 SCANNER
  • Heavy duty plastic housing
  • LED indication of sensing
  • Sensitivity control
  • Optional timing and counting modules
  • Replaceable industrial relay
  • Selectable LA/DA operation
  • Temperature rating 0°F to 125°F
  • Screw terminals for wiring
  • NEMA 12
  • Screw down back cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought